Sato VAC Oil-Sealed Rotary Vacuum Pump

Sebelum PPN:
Rp76.999.900
Spesifikasi
Power Cord Length (m)2.5 (3P plug, with conversion adapter)
Size (mm)513x165x311
Oil Amount (L)2
Achieving Pressure (Pa)6.7x10^-2
Inlet Port SizeNW25
Exhaust Speed at 50/60Hz (L/minute)165/200
Package Size (mm)440x590x450
Power Supply (V/W)100/200 (AC 50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Low vibration and low noise.
By the drain cock and large-scale oil level meter, the maintenance of oil is easy.

Ulasan Produk

Tidak ada ulasan