AS ONE Vacuum Pump Rotary Oil-Sealed (Pompa Vakum)

Sebelum PPN:
Rp11.999.900 - Rp17.999.900
Spesifikasi
Power Cord Length (m)1.5 (3P plug)
Power Supply (50/60Hz) (VAC)100
Noise (dB)62 or less
Ambient Temperature Range (°C)5-40
Exhaust OpeningKF16
Inlet Port (mm)15
Type2 stage type
Ultimate Pressure (With Gas Ballast Valve Closed) (Pa)3.5
Ultimate Pressure (With Gas Ballast Valve Opened) (Pa)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Compact double stage vacuum pump with excellent durability that can be used for wide range of applications.
Gas ballast valve is fitted, which can prevent oil contamination due to condensing gases and moisture.
Reverse flow prevention solenoid valve is integrated which prevents any reverse oil flow when power is turned off.
Optional oil mist trap can be connected.
Optional tube joints are available with sizes of wide range, which can be selected according to vacuum-line used.

Ulasan Produk

Tidak ada ulasan