EDWARDS Vacuum Pump Oil Rotary (Pompa Vakum)

Sebelum PPN:
Rp69.999.900 - Rp72.999.900
Spesifikasi
Size (mm)142x320x189
Intake/Exhaust Port (mm)NW 10/11
Motor (V)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Built-in backflow prevention mechanism prevents backflow of oil even in the event of a power failure, and keeps the system side in vacuum state, it is no need pump leak valve.
It is with gas ballast that treats a large amount of steam and keeps oil fresh.

Ulasan Produk

Tidak ada ulasan