ANDO KEIKI Non-Mercury Thermometer with Calibration Certificate (Termometer Batang)

Sebelum PPN:
Rp9.099.900 - Rp12.999.900
Spesifikasi
Size (mm)9x400
Scale (°C)0.1
Temperature Sensitive LiquidPropylene Carbonate
MaterialGlass

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Mercury-Contamination Prevention Law Countermeasure (Mercury-free).
The inside of the capillary tube is specially coated and the special blue liquid (propylene carbonate) is enclosed, so the inside of the capillary tube is not wet.
The double tube is easy to read and the scale does not disappear.

Ulasan Produk

Tidak ada ulasan