ANDO KEIKI Non Mercury Rod-Like Standard Thermometer With Inspection Certificate

Sebelum PPN:
Rp9.099.900 - Rp15.999.900
Spesifikasi
Size (mm)5.5x340
Scale (°C)0.1
Temperature Sensitive LiquidPropylene Carbonate
MaterialGlass
Package Size (mm)255x35x360

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Mercury-Contamination Prevention Law Countermeasure (Mercury-free).
The inside of the capillary tube is specially coated and the special blue liquid (propylene carbonate) is enclosed, so the inside of the capillary tube is not wet.

Ulasan Produk

Tidak ada ulasan