Sato Keiryoki Mfg No Touch Timer

Sebelum PPN:
Rp889.900
Spesifikasi
Power SupplyAAA size batteryx3 pieces (Test Included)
Size (mm)120x22x62
Mounting Methodmagnet mounting plate
Maximum Setup Time99 minutes 59 seconds
Code No.1707-30
MaterialABS Plastic
Minimum Setting Time (s)1
Package Size (mm)25x150x150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
This non-contact device is hygienic as you only need to hold your hand near it to start timer.
Alarm sends 3 different warnings simultaneously: sound warning, LED warning, and LCD flashing warning.

Ulasan Produk

Tidak ada ulasan