AS ONE Nitrogen Concentration Meter Internal Sensor

Sebelum PPN:
Rp10.999.900
Spesifikasi
Measurement Range100 - 70% (N2)
Resolution0.001
Power SupplyAAA alkaline battery (UM-4)x2 pieces (included for test)
Main Unit Size (mm)88x35.5x55
Display Value100-Oxygen concentration (%)
Measurement GasO2 (oxygen)
Measurement Accuracy±0.5% (100 - 70%)
Measurement PrincipleGalvanic battery type
Package Size (mm)225x165x75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Displays indicated value is 100-oxygen density (%) and degree of gas substitution of nitrogen or argon can be recognized at a glance.
- Available for N*@2@* for storage of electronic component, N*@2@* for lead-free solder, desiccator, glove box and nitrogen storage.
- AJX-N2BR having M16 thread hole (pitch 1*mm*) can attach to glove box or more.
- N2ADP enable to measure density inside line with connecting tube of O.D. φ6*mm*.

Ulasan Produk

Tidak ada ulasan