Fujita NFC Watch Logger Internal Thermo-Hygro Sensor

Sebelum PPN:
Rp4.199.900 - Rp4.499.900
Spesifikasi
InterfaceNFC communication
Item to be MeasuredTemperature, humidity
Temperature Accuracy (°C)±0.3 (-10 to +50)/±0.5 (other)
Temperature Resolution (°C)0.1
DisplayLCD (measured value, under recording, cell remaining amount, warning)
Dustproof, WaterproofIP67
Humidity Accuracy (%RH)± 5
Humidity Measuring Range (%RH)0 to 99
Humidity Memory (data)16000
Humidity Resolution1%RH
Measurement Interval1 - 255 (1 minute unit)
SensorInternal
Supported OSWindows(R)XP/VistaTM/7/8
Temperature Measurement Range (°C)-40 to +80
Temperature Memory16000 data

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Model with external sensor allows you to measure temperature either with built-in sensor or external one.
This device can be brought on airplane.
Possible to easily configure settings, measure temperature, create records or check data on the logger by holding it close to NFC reader (computer with FeliCa port is required)
Data is loaded through NFC port (FeliCa) , which makes checking the contents and sending data to server simple.
To download free smartphone application and PC software, go to http://f-log.
jp/.
To download free Android application (with NFC function) , go to https://play.
google.
com/store/apps/details?id=watch_logger.
appli&hl=ja.

Ulasan Produk

Tidak ada ulasan