TOWA Natural Rubber Thick Gloves (Sarung Tangan)

Sebelum PPN:
Rp91.900
Spesifikasi
MaterialNatural rubber, Back/cotton flocking
Length (mm)350
Package Size (mm)120x200x10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
These strong but supple gloves have excellent workability.
Durable and sturdy thick material type.
Non-slip surface has been applied to fingers and palm area to give these gloves excellent gripping performance.
Fine fibers on inner surface feel nice on skin and allow gloves to be smoothly taken on and off.

Ulasan Produk

Tidak ada ulasan