Morinaga Nanotraps Easy Milk

Sebelum PPN:
Rp9.899.900 - Rp17.999.900
Spesifikasi
Storage Method Temperature (°C)2 to 8
Found InMilk
Package Size (mm)58x100x26

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Dedicated kit for checking line cleaning that is simple and quick! Anyone can do an allergen test at the site.
It can be tested just by dropping wiping liquid and rinsing water after facility cleaning, and is ideal for food allergen testing of food manufacturing facilities.
You should get results in 10 minutes.
The detection limit is 0.5 ppm.
Contains 10 bottles that can be used without waste.
Judgment method (1) Check 10 minutes after dropping the solution.
(2) Confirm that the confirmation sign is red.
(3) Test positive or negative by the presence or absence of the line in the test section.
*Please purchase the necessary tools for wiping such as cotton swabs and tubes separately.
*Use Nanotrapp (R) ProII (2-7428-21~25) for allergen testing of food ingredients and processed foods.

Ulasan Produk

Tidak ada ulasan