RIKEN CORUNDUM Hand Pad (Amplas Serabut)

Sebelum PPN:
Rp2.999.900
Spesifikasi
Size (mm)150x230
Grain Size#1500
Abrasive Materialsilicone carbide abrasive grain (C)
MaterialNylon nonwoven fabric
Package Size (mm)220x250x170

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Because it is uniformly coated with a large amount of abrasive grain, it provides an excellent finish and polishing power.
Since the sheet has perforations, it can be easily folded in half and cut by hand.
Excellent in water resistance, oil resistance, and heat resistance, and suitable for empty grinding and water grinding.

Ulasan Produk

Tidak ada ulasan