AS ONE Hammer (Martil / Palu)

Sebelum PPN:
Rp629.900
Spesifikasi
Overall Length (mm)285
MaterialPP (polypropylene), elastomer resin, Handle/special alloy
Package Size (mm)100x120x35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
HAMMER The steel core material has three times the durability of wooden handle.
The head is integrally formed with the handle and does not come off.
Rubber handle with a design that absorbs the vibration of hitting and is easy to grip without slipping.

Ulasan Produk

Tidak ada ulasan