Sebelum PPN:
Rp2.299.900
Spesifikasi
Length (cm)120
Temperature Resistance (°C)1000
MaterialAramid 1313 Woven Fabric

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The new aramid 1313 woven fabric is used, and the aluminum plating process is adopted. It has the characteristics of no delamination, good firmness and softness. It is 3-5 times the service life of traditional aluminum foil materials; it can reflect 95% of the heat, Anti-radiant heat 1000°C. It has the characteristics of good radiation resistance and thermal insulation performance.
Use
It is used in electrolytic aluminum, glass, casting, metallurgy and other industries to prevent aluminum water, steel flowers, molten iron splashing and high temperature radiation.

Ulasan Produk

Tidak ada ulasan