Superform Stainless Steel Electric High Lifter (Pengangkat Palet)

Sebelum PPN:
Rp55.999.900
Spesifikasi
Capacity (kg)1000
Fork Length (mm)1165
Min. Fork Height (mm)85
Battery Voltage (V)12
Battery Capacity (AH)54
Maximum Fork Height (mm)800

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This stainless steel version of our scissor lift pallet truck is designed for corrosive environ ments or applications with high standards of hygiene where the goods need to be handled at a convenient working height. For applica tions in damp or harsh environments such as meat or fish processing plants, dairies, pharmaceutical and chemical industry as a transport aid as well as a working table.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- All parts are made of stainless steel including hydraulic pump, fork frame, handle, push rod, bearing, pin and bolt, etc.
- For use in meat and other food industry, dairy canning and all areas where corrosive acids and saline solutions are used.
- Nylon steering and load wheels as standard for best corrosion resistance.

Ulasan Produk

Tidak ada ulasan