Superform Rough Terrain (Truk Palet)

Sebelum PPN:
Rp11.999.900
Spesifikasi
Capacity (kg)1200
Overall Width (mm)1605
Width Inside the Front Wheels (mm)1277
Fork Length (mm)860
Fork Width (mm)100
Overall Forks Width (mm)Adjustable 228 - 735
Load Wheel (mm)Ø550x132
Maximum Fork Height (mm)233
Min. Fork Height (mm)63
Overall Height (mm)1200
Overall Length (mm)1375
Steering Wheel (mm)Ø265x80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Unique design with large pneumatic wheels and straddle legs offers a handling solution to the many problems of moving goods over difficult terrain.
- Suitable for applications at building sites, gardens, nurseries and all places where the ground is uneven.
- Adjustable fork width from 228 - 735mm.
- Ideal for open and closed pallets

Ulasan Produk

Tidak ada ulasan