Superform Electric Powered Lift Platform (Pengangkat Palet)

Sebelum PPN:
Rp48.999.900 - Rp89.999.900
Spesifikasi
Width between Fork (mm)585

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- The solution to lifting pallets & heavy & ackward shaped objects to a comfortable working height thereby reducing absentees caused by worker fatigue & back strain.
- Increase efficiency & reduce production time.
- For assembly lines & loading/unloading operations with/without pallets.
- 'Superlow', 'U' shape model allows pallet truck access in lowered position and stacker access at any level.
- No pit required and 'plug and play' feature ensures instant usage.
- Remote power and control unit provides ease of operation and maintenance.

Ulasan Produk

Tidak ada ulasan