Sumo Forklift Drum Rotator (Pengangkut Drum)

Sebelum PPN:
Rp13.999.900
Spesifikasi
Capacity (kg)680, Steel Drum
Drum Size (mm)572 Diameter, 210 Litres
Fork opening (mm)620 apart
Fork Pockets (HxW) (mm)65x180

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Converts your fork truck into a drum handler.
- Transports, lifts, stacks, rotates and pours out drums.
- Comes with 10ft pull-chain loop allowing rotational control from the driver's seat, with a 30:1 gear ratio.
- Attractive and robust heavy gauge fully welded steel structure

Ulasan Produk

Tidak ada ulasan