Rego-Fix Collet Holder

Sebelum PPN:
Rp2.899.900 - Rp39.999.900
Spesifikasi
CoolingYes
For TappingNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
BT toolholders
Universally suitable for different machining applications.
Peringatan
- Foto pada halaman ini hanya sebagai referensi (ilustrasi) yang sesuai dengan fungsinya
- Produk yang diterima akan sesuai dengan informasi model number/part number/size/warna/type/atribut yang tertera pada website.
Feature
- Runout TIR ≤3 μm
Measured from inner taper to outer taper.

- Taper accuracy AT3
Better spindle-to-holder fit and accuracy.

- Surface finish max. Ra 0.25
Achieve high clamping force and high transferable torque.

- Balancing
100 % balanced to G 2.5 @ 25,000 rpm/<1gmm.

- XL Toolholders
100 % balanced to G 2.5 @ 5,000 rpm.
Runout TIR ≤10 μm

- Hi-Q balancing system
Ready to accept Hi-Q balancing rings which allow for the offset of the imbalance introduced by the cutting tool up to 80,000 rpm depending on the balancing rings used. All colletholders with the additional type information “H” in the article name are designed for balancing rings.

- Hi-Q / ER clamping nut included in delivery
Guarantees highest clamping force and best balancing.

- Vibration dampening
Our holders offer good vibration dampening to sustain a high surface finish and can help prevent chatter.

Ulasan Produk

Tidak ada ulasan