Motorola Handy Talky Full Keypad (FKP) Model XiR P8660i (TIA) (HT)

Sebelum PPN:
Rp13.999.900
Spesifikasi
Dimensions (mm)130x55x41 (Radio + Standard 2450mAh Battery); 130 x 55 x 36 (Radio + Slim 2100mAh Battery); 130x55x41 (Radio + High Cap 3000mAh Battery)
Frequency Band350
Battery Life (hour)Digital: 21.5, Analog: 16.5 (Standard 2450mAh Battery); Digital: 19, Analog: 14.5 (Slim 2100mAh Battery); Digital: 28, Analog: 21.5 (High Cap 3000mAh Battery)
Channel Capacity1000
Channel Spacing (kHz)12.5, 25
Digital Private LineYes
Emergency ButtonYes
Frequency Range (MHz)350-400
High Output Power (W)4
Low Output Power (W)1
Power (W)1-4
Power Supply (V)7.5 (Nominal)
Repeater CapableYes
SignalingMDC (Encode / Decode), Quik-Call II (Encode / Decode)
Standard Battery Chemistry TypeLithium Ion

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Simple and affordable, the XiR P3688 portable two-way analog/digital radio connects your workforce efficiently—and has the flexibility to grow with your business. By combining the best of two-way radio functionality with the latest analog and digital technology, the XiR P3688 is perfect for the everyday user who wants to stay connected. Fully compatible with the MOTOTRBO family of radios, the XiR P3688 has superior audio quality, outstanding coverage, long-lasting battery life and more.

Whatever your needs, the XiR P3688 provides a simple, reliable, cost-effective communication solution to help work crews connect, coordinate and collaborate to get the job done right. Improve the efficiency of your operation with easy-to-use voice communication that’s right for you.
Feature
Analog/Digital - Get all the benefits of digital, including better voice quality, better range and better battery life – but retain compatibility with your existing radio fleet. With analog and digital capability, you have the freedom to migrate to the latest technology at your own pace.

Transmit Interrupt Capability (decode only) - Enables a supervisor to interrupt a XiR P3688 user to deliver critical communication exactly when and where it’s needed.

Compatible with Radio Management Suite - Program your radios quickly and efficiently, with the Radio Management tool. Radios can be programmed in batches to a standardized template, giving error-free results and optimized performance.

Dual Capacity Direct Mode - Utilize the power of the 2-slot TDMA DMR standard to double the capacity of your 12.5 kHz channel – without the need for a repeater.

IP54 Rated - Dustproof and splashproof, so you can work with confidence in challenging environments.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait