Schneider Electric Stop Kontak Shaver AvatarOn Series (Power Socket/Power Outlet)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp1.799.900 - Rp2.099.900
Spesifikasi
MaterialPolycarbonate, Brass
Product or Component TypeShaver Socket
Height (mm)147
Width (mm)86
Depth (mm)50
Ambient Air Temperature for Operation (°C)-5 to 45
Ambient Air Temperature for Storage (°C)0 to 60
Connections - TerminalsPillar Terminals
Device PresentationComplete Product
Environmental CharacteristicUV Resistant
IP Degree of ProtectionIP21
RangeAvatarOn
Relative Humidity (%)0 to 95
StandardsIEC 61558-2-5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Schneider Electric AvatarOn E83T727V_DG in color dark grey is a universal vertical shaver socket. And its input voltage is 240V and the output voltage is 115V/240V. Its rated operating power is 20VA. It is 86 mm in width, 147 mm in height and 50 mm in depth. This shaver socket enables both flush and surface mounting. The device connection terminal is pillar terminal. PC (polycarbonate) and brass material makes it as resistant and lasting as possible. IP21 level makes the shaver socket as reliable and resistant as possible. It resists to UV radiation as well. Besides, standard of IEC 61558-2-5 is well met.

Ulasan Produk

Tidak ada ulasan