Schneider Electric Stop Kontak 2-Gang LED + Saklar AvatarOn Series (Power Socket/Power Outlet)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp269.900 - Rp349.900
Spesifikasi
MaterialPolycarbonate
Product or Component TypeSwitched Socket
Height (mm)86
Width (mm)146
Depth (mm)31.7
Ambient Air Temperature for Operation (°C)-5 to 45
Ambient Air Temperature for Storage (°C)-5 to 60
Connections - TerminalsScrew Terminal
Device ApplicationPower Supply
Device MountingSurface
Device PresentationComplete Product
IP Degree of ProtectionIP20
Number of Gangs2 Gangs
Rated Current (A)13 (Socket-Outlet)
Relative Humidity (%)0 to 95

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan