Schneider Electric Saklar Tombol Panik AvatarOn Series (Panic Button)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp149.900 - Rp179.900
Spesifikasi
MaterialPolycarbonate
Product or Component TypeSwitch
Height (mm)86
Width (mm)86
Depth (mm)33.6
Clamping Connection Capacity (mm²)1x1.5 For Solid and Stranded Cable(s)
Connections - TerminalsTerminal Block
Device ApplicationControl
Device PresentationComplete Product
Environmental CharacteristicUV Resistant
IP Degree of ProtectionIP20
Maximum Ambient Air Temperature for Operation (°C)45
Number of Gangs1 Gang
Number of Rocker1
Rated Current (A)3 (At 24V DC)
Relative Humidity (%)0 to 95
StandardsIEC 60670, BS 5733

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Schneider Electric AvatarOn switch E8331KPB_DG is a complete product in color dark grey with 1 rocker. And its rated current is 3A. It is 86 mm in width, 86 mm in height, 33.6 mm in depth, Its matching mounting box can be recessed into the surface of the wall with flush type. Besides, the IP rating of this device is IP20. Its connection terminals are terminal block. Being made of polycarbonate material, this switch is quite reliable and resistant. What's more, this device is qualified as a green premium product, with minimal use of hazardous substances. And it is mercury free and heavy metal free, which takes care of the environment and your health as always. AvatarOn offers six fashionable, classic appearances, letting your home's details change, just like the changes in your colorful life. Unique, patented technology and exquisite manufacturing ensure comfortable operation, and the easy-mount design allows you to change the faceplates as quickly and easily as you wish.

Ulasan Produk

Tidak ada ulasan