Schneider Electric AvatarOn Cover Plate with Key Holder (Pelat Dinding)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp98.900
Spesifikasi
ColorWhite
MaterialPC (Polycarbonate)
Product or Component TypeCover Plate
Height (mm)86
Width (mm)96
Depth (mm)21
AccessoryMounting Accessory
Ambient Air Temperature for Operation (°C)-5 to 45
Ambient Air Temperature for Storage (°C)-5 to 45
Colour TintWhite Painted
Device MountingFlush
Embedding Depth (mm)11.3
Number of Rocker1
Product CertificationsCCC
Product DestinationSwitch
Range CompatibilityAvatarOn Switch
StandardsGB 17466
Surface FinishGlossy
Surface TreatmentUntreated
Type of PackingFlow-Pack

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Schneider Electric AvatarOn cover plate E8331KH_DG is in color dark grey for switch with 1 rocker. This cover plate has a key holder. Its matching mounting box can be recessed into the surface of the wall with flush type. The fixing mode of this device is by 2 screws. The cover plate is made of PC (polycarbonate), making it as resistant as possible. It is 96 mm in width, 86 mm in height, 21 mm in depth, with an embedding depth of 11.3 mm. And the product weighs 35 kg. And it features protective untreated surface treatment. The surface finish is glossy, delivering an elegant and high-end feeling to a room. This cover plate is SVHC (substances of very high concern) free too. What's more, it well satisfied the standard of GB 17466. It obtained CCC certificate as well.

Ulasan Produk

Tidak ada ulasan