Schneider Electric Blank Plate 2 Gang AvatarOn Series (Penutup Lubang)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp58.900 - Rp169.900
Spesifikasi
MaterialPolycarbonate
Product or Component TypeBlank Plate
Height (mm)87
Width (mm)147
Depth (mm)14.7
Ambient Air Temperature for Operation (°C)-5 to 40
Environmental CharacteristicUV Resistant
Number of Gangs2 Gangs
Relative Humidity (%)0 to 95

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Schneider Electric AvatarOn blank plate E8330TX_WD is in color wood. Its matching mounting box can be recessed into the surface of the wall with flush type. This blank plate comes with 2 gangs. It is 147 mm in width, 87 mm in height, 14.7 mm in depth. A blanking plate is essential to help protect exposed sockets from dust and moisture. This blank plate looks aestetically pleasing as well as it ensures children are unable to push unwanted things into the exposed sockets. AvatarOn offers six fashionable, classic appearances, letting your home's details change, just like the changes in your colorful life. Unique, patented technology and exquisite manufacturing ensure comfortable operation, and the easy-mount design allows you to change the faceplates as quickly and easily as you wish.

Ulasan Produk

Tidak ada ulasan