Autonics FXS Series Counter Controllers (Alat Penghitung Digital)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp999.900
Spesifikasi
Environment Ambient Temperature (°C)-10 to 55; Storage: -25 to 65
Max. Counting Speed (cps)1, 30, 2k, 5k
Display Method5-digit 7-segment LED
Min. Signal Width (ms)20
Control Output TypeIndicator
Environment Ambient Humidity (%RH)35 to 85; Storage: 35 to 85
External Power Supply (VDC)Max. 12 (±10% 50mA)
Memory ProtectionApprox. 10 years
Operation MethodCounter: Count up, Count down, Count up/down Timer: Count up, Count down
Power Supply (VAC/Hz)100-240/(50/60)
Protection StructureIP20(front panel)
Setting Range (s)0.1 to 9999.9
Signal Input MethodVoltage input (PNP), No-voltage input (NPN)
TerminalTerminal block
Time OperationPower On Start

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The FXS series compact digital counter/timers are integrated units with functions of counters and timers. Counting speeds of 1 cps, 30 cps, 2 kcps, and 5 kcps are available along with various time setting ranges. Count-up, count-down, and count up/down modes are available for accurate measurement and display of various system configurations. The FXS series is available in 4-digit and 5-digit models in standard DIN size W 48 x H 48 mm.
Feature
'- Counting speeds : 1cps/30cps/2kcps/5kcps
- Switch between counter and timer operation using DIP switch
- Switch between voltage input (PNP) and no-voltage input (PNP) using DIP switch
- Operation modes : count-up, count-down, count-up/down
- Set decimal point, hr/min/sec display with RESET key

Counter
- 20 input modes, 18 output modes

Timer
- Various output modes (16 output modes)
- Various time setting ranges
5-digit models : 0.01sec to 9999.9hr
4-digit models : 0.01sec to 9999hr
- Output model types : single preset, indicator only
- Power supply
100-240 VAC 50/60Hz (AC type)
24VAC 50/60Hz, 24-48VDC (AC/DC universal type).

Ulasan Produk

Tidak ada ulasan