Spesifikasi
| Light Source | Tungsten Lamp |
|---|---|
| Auto-off Time (minute) | After 10 Of Non-Use |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Milwaukee MI404 PRO Photometer features manual zero point calibration and fast operation in a rugged design.
The Milwaukee PRO Photometer is ideal for users in pools, brewing, winemaking, and hydroponic applications. This meter is also ideal for educators that want their students to learn the basics of water quality analysis to apply in the real world.
The Milwaukee PRO Photometer offers:
SPEED
The MI404 microprocessor delivers fast results with accuracy of ±0.06 mg/L @ 1.50 mg/L and is repeatable.
EASY TO USE AND TOUGHNESS
This rugged meter is designed to take knocks. It's low maintenance design paired with easy to use reagents makes the MI404 ideal for everyone from educators and pool professionals to brewers and growers.
BUILT IN TIMER
MI404 has a built in timer that ensures appropriate reaction time is used for the chemical reaction. At the end of the timer, the meter will automatically take the reading. This feature ensures consistency across multiple users.
CUVETTE CHAMBER
The MI404 has a built in indexing indent on the meter - The meter has an indent that allows for a lock and key fit with the cuvette cap. This ensures that the cuvette is indexed consistently (same position) in order to maintain the same path length for accurate results.
ERROR MESSAGING
The MI404 has built in error messaging display alerts. This helps the user ensure no mistakes are made in the testing process. Messages include no cap, over range and under range, light source errors and zero cal error to ensure the user has the most accurate error free readings.
CALIBRATION
The MI404 has a simple to use zero point calibration. Simply insert the unreacted sample cuvette into the chamber, index the cuvette and press the zero button. Your calibration is complete.
The Milwaukee PRO Photometer is ideal for users in pools, brewing, winemaking, and hydroponic applications. This meter is also ideal for educators that want their students to learn the basics of water quality analysis to apply in the real world.
The Milwaukee PRO Photometer offers:
SPEED
The MI404 microprocessor delivers fast results with accuracy of ±0.06 mg/L @ 1.50 mg/L and is repeatable.
EASY TO USE AND TOUGHNESS
This rugged meter is designed to take knocks. It's low maintenance design paired with easy to use reagents makes the MI404 ideal for everyone from educators and pool professionals to brewers and growers.
BUILT IN TIMER
MI404 has a built in timer that ensures appropriate reaction time is used for the chemical reaction. At the end of the timer, the meter will automatically take the reading. This feature ensures consistency across multiple users.
CUVETTE CHAMBER
The MI404 has a built in indexing indent on the meter - The meter has an indent that allows for a lock and key fit with the cuvette cap. This ensures that the cuvette is indexed consistently (same position) in order to maintain the same path length for accurate results.
ERROR MESSAGING
The MI404 has built in error messaging display alerts. This helps the user ensure no mistakes are made in the testing process. Messages include no cap, over range and under range, light source errors and zero cal error to ensure the user has the most accurate error free readings.
CALIBRATION
The MI404 has a simple to use zero point calibration. Simply insert the unreacted sample cuvette into the chamber, index the cuvette and press the zero button. Your calibration is complete.
Feature
- Fast easy to read results with large digital LCD readout.- Accurate to ±0.06 mg/L @ 1.50 mg/L and a range 0.00 to 5.00 mg/L of Cl2.
- Lightweight and portable.
- Easy measurement: just mix the reagent in the sample, gently shake, insert the cuvette, zero the meter then press read.
- Simple easy reagent packets or liquid bottles.
- Easy 1-2-3 instruction steps.
- Auto shut off after 10 minutes of non-use, 9 volt (battery included).
- Adaptation of USEPA Method 330.5 and Standard Method 4500- CL G.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
