Milwaukee Instrument Pump and pH Controller (Pompa)

Sebelum PPN:
Rp20.999.900 - Rp21.999.900
Spesifikasi
Set Point (pH)5.5 to 9.5
Resolution (pH)0.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Milwaukee MC720 PRO pH controller and pump lets you measure and adjust pH levels automatically.

The MC720 kit includes the MC122 controller and the MP810 dosing pump to automatically monitor and fine-tune pH levels. Just set your pH parameters and let the Milwaukee pH Controller and pump do the rest.
The Milwaukee PRO pH controller kit is preferred by people looking to dial in their testing program when they have an ongoing need to maintain levels. Common uses are nutrient tanks and aquariums.
The Milwaukee PRO pH controller and pump offers:

ACCURACY
The Milwaukee PRO pH controller offers an accuracy to ±0.2 pH with two point manual calibration.
AUTOMATION
The controller provides a control range of 5.5 to 9.5 pH with alarms that activate when readings are higher or lower than set point.
COMPATIBLE DOSING PUMP
The Milwaukee MP810 dosing pump (designed specifically for use with the MC122) is included in the kit.
EASY INSTALLATION
The MC720 pH controller and pump kit comes with a complete mounting kit including a probe holder.
Feature
- Fast easy to read current results with large digital LCD readout
- Accurate to ±0.2 pH (0.0 pH to 14.0 pH) with the user selectable high/low set points
- Simple two-point calibration for increased accuracy with manual trimmers for easy adjustment
- Gel-filled, double junction lab grade pH electrode for low maintenance and high performance
- 6.5 feet probe cables for extra flexibility when testing
- 12 VDC power supply
- Pump provides a maximum pressure of 1.5 bar or more than 50 feet of head pressure with a 0.16 GPM dosing flow.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait