Spesifikasi
| Accuracy (%) | ±2 F.S. |
|---|---|
| Power Supply (V) | 12 DC Adapter (Included) |
| Temperature Compensation (°C) | Automatic From 0 to 50 |
| Resolution (mS/cm) | 0.1 |
| Range (mS/cm) | 0.0-10.0 |
| Power Drivers (V/A/Hz) | 115 AC/2/60 or 230 AC/1/50 |
| Alarm | Active When Reading Is Higher Or Lower Than Set Point |
| Calibration | Manual, 1 Point |
| Dimensions (inch) | 5.9x3.2x1.35 |
| EC Electrode | MA812/2 (Included) |
| Environment Temperature (°C) | 0-50 Max RH 95% |
| Mounting Kit | Included |
| Set Point (mS/cm) | 0.8 to 2.8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Milwaukee MC311 PRO Conductivity (EC) controller lets you measure and adjust EC levels automatically.
The MC311 EC controller automatically monitors and fine-tunes EC levels. Just set your EC parameters and let the Milwaukee EC Controller do the rest.
The Milwaukee PRO EC controller is preferred by people looking to dial in their testing program when they have an ongoing need to maintain levels. Common uses are nutrient tanks and aquariums.
The Milwaukee PRO EC controller offers:
ACCURACY
The Milwaukee PRO EC controller offers an accuracy to ±2% full scale.
AUTOMATION
The controller provides a control range of 0.0 to 10.0 mS/cm with alarms that activate when readings are higher or lower than set point.
COMPATIBLE DOSING PUMP
Milwaukee also offers the optional MP810 dosing pump
EASY INSTALLATION
This EC Controller comes with a complete mounting kit including a probe holder.
The MC311 EC controller automatically monitors and fine-tunes EC levels. Just set your EC parameters and let the Milwaukee EC Controller do the rest.
The Milwaukee PRO EC controller is preferred by people looking to dial in their testing program when they have an ongoing need to maintain levels. Common uses are nutrient tanks and aquariums.
The Milwaukee PRO EC controller offers:
ACCURACY
The Milwaukee PRO EC controller offers an accuracy to ±2% full scale.
AUTOMATION
The controller provides a control range of 0.0 to 10.0 mS/cm with alarms that activate when readings are higher or lower than set point.
COMPATIBLE DOSING PUMP
Milwaukee also offers the optional MP810 dosing pump
EASY INSTALLATION
This EC Controller comes with a complete mounting kit including a probe holder.
Feature
- Fast easy to read current results with large digital LCD readout and visual LED alarm- Accurate to ±2% full scale (0.0 pH to 10.0 mS/cm) with the user selectable high/low set points
- Simple one-point calibration for increased accuracy with manual trimmers for easy adjustment
- MA812/2 hardwired EC probe included
- 6.5 feet probe cables for extra flexibility when testing
- 12 VDC power supply
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
