Milwaukee Instrument Pro Portable Meter

Sebelum PPN:
Rp7.599.900 - Rp7.999.900
Spesifikasi
Battery Type (V)1x9 (Included)
Battery Life (hour)±300 Of Continuous Use
Environment Temperature (°C)0-50 Max RH 95%
pH ElectrodeSE220 With 3 Foot Cable (Included)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Milwaukee MW100 PRO pH meter features manual calibration and fast operation in a rugged design.

The Milwaukee MW100 PRO pH Meter is ideal for users in pools, and hydroponic applications. This meter is also ideal for educators that want their students to learn the basics of pH meter calibration before going fully automatic.

The Milwaukee PRO pH meter offers:
SPEED
The MW100 delivers fast results to ±0.2 pH accuracy with two-point, manual calibration.
TOUGHNESS
This rugged meter is designed to take knocks. Paired with the low maintenance, lab grade SE220 double junction, gel filled, epoxy electrode, the MW100 is ideal for everyone from educators and pool professionals to hydroponics growers.
Feature
- Fast easy to read results with large digital LCD readout.
- Accurate to ±0.2 pH with a 0.0-14.0 pH range.
- Lightweight, ergonomic and portable.
- Easy measurement: just place the probe in the sample, gently stir and wait for the reading to stabilize
- Simple manual two-point calibration for increased accuracy.
- Gel-filled, double junction lab grade pH electrode for low maintenance and high performance with a screw on cap to ensure proper storage (SE220 probe included).
- 3 feet probe cables for extra flexibility when testing.
- Low battery indicator.
- Battery life of approx. 300 hours of continuous use. (battery included)

Ulasan Produk

Tidak ada ulasan