Matlock Plastic Storage Bin Green (Wadah Plastik)

Sebelum PPN:
Rp439.900
Spesifikasi
Size (mm)280x425x260
ColorGreen
MaterialPlastic
Overall Depth (mm)425
Overall Height (mm)260
Overall Width (mm)280

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Available in four attractive colours and an array of sizes and specifications to suit your needs, these plastic storage bins are incredibly versatile. Manufactured from high strength polypropylene which is corrosion resistant and robust, they possess an interlocking design that allows for the bins to be hung on any standard louvre panel as well as being able to stand freely to suit individual preference. A simple and elegant way to maximise your storage space.
Warning
All measurements given are the outer dimensions and have a tolerance of +/-2.5mm
Feature
- Manufactured from a high strength and durable polypropylene making it a long lasting product
- Has an interlocking design that allows for it to be hung on a standard louvre panel
- Can be nested and stacked to help optimise your storage
- Available in a range of four attractive colours to suit your personal tastes and needs
Use
Ideal for being hung upon a louvred panel as well as being used for free standing storage. The range of colours makes it useful in institutional settings

Ulasan Produk

Tidak ada ulasan

Halaman Terkait