Volkel Set Mata Bor Kombinasi (Drill Bit Set)

Sebelum PPN:
Rp3.599.900
Spesifikasi
MaterialHSS-G
ToleranceISO 2 /6H
PackingIn Plastic Case
Nominal DiameterM 3-10
Type Of ThreadMetric ISO-thread DIN 13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
VÖLKEL-Combined-Bits have been designed for drilling, tapping and deburring in one operation using battery-powered screwdriver drills and electric hand drills with right-hand and left-hand rotation, but they are also suitable for thread cutting in a stationary drilling machine. The Combined Bit is suitable for universal use in materials of mediumechanical strength, non ferrous metals and thermoplastics (up to 600 N/mm² tensile strength). The tool can produce through threads up to a maximuthreaded depth of 1 x D. They are especially useful for assembly work and small batch production. Take care that the tool and the axis of the hole are exactly aligned and use a suitable cutting oil.

Contents:
1x Combined Bits, HSS-G, M 3 x 0,5 VÖLKEL 67226
1x Combined Bits, HSS-G, M 4 x 0,7 VÖLKEL 67230
1x Combined Bits, HSS-G, M 5 x 0,8 VÖLKEL 67234
1x Combined Bits, HSS-G, M 6 x 1,0 VÖLKEL 67238
1x Combined Bits, HSS-G, M 8 x 1,25 VÖLKEL 67242
1x Combined Bits, HSS-G, M 10 x 1,5 VÖLKEL 67246
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan funginya
- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- Produk yang diterima akan sesuai dengan informasi yang tertera pada website.

Ulasan Produk

Tidak ada ulasan