Volkel Display SD

Sebelum PPN:
Rp34.999.900 - Rp109.999.900
Spesifikasi
PackingTransparent Plastic Frame
Type Of ThreadMetric ISO-thread DIN 13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Transparent, stable display made froacrylic glass fits to each show roothrough the purist design. Functional, safe and dust-free storage and presentation of the high-quality thread cutting tools. Presentation of the basic productrange with single taps upright and hand tap sets in VÖLKEL packaging. Lockable front against unauthorized access. Sale including complete initial equipment for an attractive price.

Contents:
5x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 3 x 0.5 VÖLKEL 27326
5x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 4 x 0.7 VÖLKEL 27330
5x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 5 x 0.8 VÖLKEL 27334
5x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 6 x 1.0 VÖLKEL 27338
5x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 8 x 1.25 VÖLKEL 27342
5x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 10 x 1.5 VÖLKEL 27346
5x Hand taps (set of 3 pcs.) DIN 352 HSS-G - M 12 x 1.75 VÖLKEL 27350
5x Round Dies, DIN 223 (DIN EN 22568), HSS-G, M 3 x 0.5 VÖLKEL 27426
5x Round Dies, DIN 223 (DIN EN 22568), HSS-G, M 4 x 0.7 VÖLKEL 27430
5x Round Dies, DIN 223 (DIN EN 22568), HSS-G, M 5 x 0.8 VÖLKEL 27434
5x Round Dies, DIN 223 (DIN EN 22568), HSS-G, M 6 x 1.0 VÖLKEL 27438
5x Round Dies, DIN 223 (DIN EN 22568), HSS-G, M 8 x 1.25 VÖLKEL 27442
5x Round Dies, DIN 223 (DIN EN 22568), HSS-G, M 10 x 1.5 VÖLKEL 27446
5x Round Dies, DIN 223 (DIN EN 22568), HSS-G, M 12 x 1.75 VÖLKEL 27450
10x Machine taps DIN 371 Form B HSS-E - M 3 x 0.5 VÖLKEL 37526
10x Machine taps DIN 371 Form B HSS-E - M 4 x 0.7 VÖLKEL 37530
10x Machine taps DIN 371 Form B HSS-E - M 5 x 0.8 VÖLKEL 37534
10x Machine taps DIN 371 Form B HSS-E - M 6 x 1.0 VÖLKEL 37538
10x Machine taps DIN 371 Form B HSS-E - M 8 x 1.25 VÖLKEL 37542
10x Machine taps DIN 371 Form B HSS-E - M 10 x 1.5 VÖLKEL 37546
5x Machine taps DIN 371 Form C 35°RSP HSS-E - M 3 x 0.5 VÖLKEL 37726
5x Machine taps DIN 371 Form C 35°RSP HSS-E - M 4 x 0.7 VÖLKEL 37730
5x Machine taps DIN 371 Form C 35°RSP HSS-E - M 5 x 0.8 VÖLKEL 37734
5x Machine taps DIN 371 Form C 35°RSP HSS-E - M 6 x 1.0 VÖLKEL 37738
5x Machine taps DIN 371 Form C 35°RSP HSS-E - M 8 x 1.25 VÖLKEL 37742
5x Machine taps DIN 371 Form C 35°RSP HSS-E - M 10 x 1.5 VÖLKEL 37746
5x Machine taps DIN 376 Form B HSS-E - M 12 x 1.75 VÖLKEL 38550
5x Machine taps DIN 376 Form C 35°RSP HSS-E - M 12 x 1.75 VÖLKEL 38750
5x HexTap S Tap bit, HSS-G, M 3 VÖLKEL 67026
5x HexTap S Tap bit, HSS-G, M 4 VÖLKEL 67030
5x HexTap S Tap bit, HSS-G, M 5 VÖLKEL 67034
5x HexTap S Tap bit, HSS-G, M 6 VÖLKEL 67038
5x HexTap S Tap bit, HSS-G, M 8 VÖLKEL 67042
5x HexTap S Tap bit, HSS-G, M 10 VÖLKEL 67046
5x Drill bits, HSS-G, 2,5  (M3) VÖLKEL 67125
5x Drill bits, HSS-G, 3,3  (M4) VÖLKEL 67133
5x Drill bits, HSS-G, 4,2  (M5) VÖLKEL 67142
5x Drill bits, HSS-G, 5,0  (M6) VÖLKEL 67150
5x Drill bits, HSS-G, 6,8  (M8) VÖLKEL 67168
5x Drill bits, HSS-G, 8,5  (M10) VÖLKEL 67185
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan funginya
- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- Produk yang diterima akan sesuai dengan informasi yang tertera pada website.

Ulasan Produk

Tidak ada ulasan