Sebelum PPN:
Rp14.999.900 - Rp15.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Standard | DIN Standard |
|---|---|
| Packing | In Drilbox Metal Case |
| Nominal Diameter | M 3-12 |
| Type Of Thread | Metric ISO-thread DIN 13 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Hand taps and round dies (set of 43 pcs.) incl. drills HSS-E M 3 - M 12
Contents:
1x HSS-E Hand taps (set of 3 pcs.) M 3 (57326)
1x HSS-E Hand taps (set of 3 pcs.) M 4 (57330)
1x HSS-E Hand taps (set of 3 pcs.) M 5 (57334)
1x HSS-E Hand taps (set of 3 pcs.) M 6 (57338)
1x HSS-E Hand taps (set of 3 pcs.) M 8 (57342)
1x HSS-E Hand taps (set of 3 pcs.) M 10 (57346)
1x HSS-E Hand taps (set of 3 pcs.) M 12 (57350)
1x HSS Twist drill 2,50 mm (M 3)
1x HSS Twist drill 3,30 mm (M 4)
1x HSS Twist drill 4,20 mm (M 5)
1x HSS Twist drill 5,00 mm (M 6)
1x HSS Twist drill 6,80 mm (M 8)
1x HSS Twist drill 8,50 mm (M 10)
1x HSS Twist drill 10,20 mm (M 12)
1x HSS-E Round die M 3 (57426)
1x HSS-E Round die M 4 (57430)
1x HSS-E Round die M 5 (57434)
1x HSS-E Round die M 6 (57438)
1x HSS-E Round die M 8 (57442)
1x HSS-E Round die M 10 (57446)
1x HSS-E Round die M 12 (57450)
1x Adjustable tap wrench, zinc die cast No. 1 (13010)
1x Adjustable tap wrench, zinc die cast No. 2 (13020)
1x Die stock, zinc die cast 20x5 mm (15002)
1x Die stock, zinc die cast 20x7 mm (15003)
1x Die stock, zinc die cast 25x9 mm (15004)
1x Die stock, zinc die cast 30x11 mm (15005)
1x Die stock, zinc die cast 38x14 mm (15007)
1x Tap holder with ratchet, size 1 (10001)
Contents:
1x HSS-E Hand taps (set of 3 pcs.) M 3 (57326)
1x HSS-E Hand taps (set of 3 pcs.) M 4 (57330)
1x HSS-E Hand taps (set of 3 pcs.) M 5 (57334)
1x HSS-E Hand taps (set of 3 pcs.) M 6 (57338)
1x HSS-E Hand taps (set of 3 pcs.) M 8 (57342)
1x HSS-E Hand taps (set of 3 pcs.) M 10 (57346)
1x HSS-E Hand taps (set of 3 pcs.) M 12 (57350)
1x HSS Twist drill 2,50 mm (M 3)
1x HSS Twist drill 3,30 mm (M 4)
1x HSS Twist drill 4,20 mm (M 5)
1x HSS Twist drill 5,00 mm (M 6)
1x HSS Twist drill 6,80 mm (M 8)
1x HSS Twist drill 8,50 mm (M 10)
1x HSS Twist drill 10,20 mm (M 12)
1x HSS-E Round die M 3 (57426)
1x HSS-E Round die M 4 (57430)
1x HSS-E Round die M 5 (57434)
1x HSS-E Round die M 6 (57438)
1x HSS-E Round die M 8 (57442)
1x HSS-E Round die M 10 (57446)
1x HSS-E Round die M 12 (57450)
1x Adjustable tap wrench, zinc die cast No. 1 (13010)
1x Adjustable tap wrench, zinc die cast No. 2 (13020)
1x Die stock, zinc die cast 20x5 mm (15002)
1x Die stock, zinc die cast 20x7 mm (15003)
1x Die stock, zinc die cast 25x9 mm (15004)
1x Die stock, zinc die cast 30x11 mm (15005)
1x Die stock, zinc die cast 38x14 mm (15007)
1x Tap holder with ratchet, size 1 (10001)
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan funginya- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- Produk yang diterima akan sesuai dengan informasi yang tertera pada website.
Use
Application:for general use:
non abrasive material up to 900 N/mm²
unalloyed and low alloyed steel
for through and blind holes
for thread cutting by hand
the most popular dimensions in one case
HSS-E Hand taps acc. to DIN 352
HSS-E Round dies acc. to DIN 223 (DIN EN 22568)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/flP108155561-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
