Volkel Combined Drill-Tap Bit

Sebelum PPN:
Rp409.900 - Rp889.900
Spesifikasi
MaterialHSS-G
StandardWorks Standard
Type of Flute (°)Spiral Flute 30
ApplicationFor Through Holes
Drive Connector (inch)Hexagon 1/4
Width Across Flat (SW1) (inch)1/4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
VÖLKEL-Combined-Bits have been designed for drilling, tapping and deburring in one operation using battery-powered screwdriver drills and electric hand drills with right-hand and left-hand rotation, but they are also suitable for thread cutting in a stationary drilling machine. The Combined Bit is suitable for universal use in materials of mediumechanical strength, non ferrous metals and thermoplastics (up to 600N/mm² tensile strength). The tool can produce through threads up to a maximuthreaded depth of 1 x D. They are especially useful for assembly work and small batch production. Take care that the tool and the axis of the hole are exactly aligned and use a suitable cutting oil.
Peringatan
- Foto hanya sebagai referensi (ilustrasi) yang sesuai dengan funginya
- Warna produk mengacu pada nama dan spesifikasi produk yang tertera pada website
- Produk yang diterima akan sesuai dengan informasi yang tertera pada website.
Use
for Drilling, Tapping and Deburring in one operation with 1/4''-Hexagon Drive

Ulasan Produk

Tidak ada ulasan