Usutani Solder Supply Equipment

Sebelum PPN:
Rp43.999.900
Spesifikasi
Size (mm)180x180x138
AccessoriesRemote foot switches
Power SupplyIncludes AC adapter (AC100 to 240 V)
Weld Speed10 to 17 times
Capacity (Ws)1.25 to 45
Maximum Rating Input (VA)65
Weld MethodElectrostatic energization
Weld Time1 msec

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
This is compact and light weight sport welder specially designed for welding of thermocouple, thin plates and wires.
With short current application pulse, welder causes less problems of material burning/deformation and is suitable to welding of small parts.

Ulasan Produk

Tidak ada ulasan