TFA Weather Station

Sebelum PPN:
Rp4.999.900
Spesifikasi
Dimensions (LxBxH) (mm)102x33(76)x180
Power Supply (V)3xAA 1.5 (base station), 2xAA 1.5 (transmitter)
Max. Range (m)100
Max. Amount of Transmitters3
Measurement Range Temperature Inside (°C)-10 to +60 (+14 to +140°F)
Measurement Range Temperature Outside (°C)-40 to +60 (-40 to +140°F)
Measuring Range Humidity Inside (%)20 to 95
Measuring Range Humidity Outside (%)1 to 99
Radio-Controlled Clock DefeatableYes
Transmission frequency (MHz)868

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Diva Plus Wireless Weather Station gives you details about the local weather condition in outside temperature and humidity are determined by a separate wireless transmitter on site. An integrated electronic barometer measures the air pressure; the course of the last 24 hours can be observed on a bar chart. Sun, clouds or raindrops – based on the barometric pressure changes, the weather symbol gives a forecast for the upcoming weather. And also have the inside temperature and humidity in view and can regulate the room climate with targeted heating and ventilation. Diva Plus shows you the highest and lowest values. Time and date are received via radio. Two further transmitters can be connected for temperature and humidity control.
Feature
- Wireless transmission of outside temperature and humidity via up to 3 transmitters (max. 100 m)
- Indication of inside temperature and humidity
- Maximum and Minimum Function
- Weather forecast
- Atmospheric pressure trend
- Atmospheric pressure with bar graph indication of the last 24 hours
- Radio-controlled clock with date, time zone ±12 hrs.
- Registered TFA design

Ulasan Produk

Tidak ada ulasan