OKI Printer LED Monochrome (Alat Cetak/Print)

Sebelum PPN:
Rp29.999.900
Spesifikasi
External Dimension (mm)387x393x245
Typeprinter
Power SupplyAC100V ± 10% 50/60 Hz
Printing MethodDigital LED dry type Electrophotography
Print Resolution (dpi)1200x1200 dpi/600x600 dpi
Output CapacityMain Output Tray/Maximum 150 pieces, Rear Output Tray/Maximum 100 pieces
PaperBody/A4, A5, A6, B5, Letter, Legal (13 ”/13.5 ”/14 ”), Executive Statement, 16 K, Envelope, Round-Trip Postcard, Postcard, Custom Size, Manual Feed/Postcard, Envelope, Label

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Compact size for any location.
Wireless LAN is available without cables.

Ulasan Produk

Tidak ada ulasan