Shimadzu Moisture Meter (Alat Ukur Kelembaban)

Sebelum PPN:
Rp67.999.900
Spesifikasi
Moisture Rate0.01 - 100%
Heating Temperature Range (°C)-50 - 200
Weighing Tray Size (mm)95
Power Cord Length (m)2.5 3P plug
Minimum Display (g)0.001
AccessoriesSample plate (aluminum) x 3 sheets, Disposable plate (aluminum) x 50 sheets, Sample plate handler
Main Unit Size (mm)Approximately 202x336x157
Measurement Mode Standard, rapid, slow, step (3 stages) dry (automatic/time stop)
MemoryMaximum 100
Minimum Display (%)0.01
Power SupplyAC100 - 200V 430VA
Reproducibility2g/+/- 0.15%, 5g/+/- 0.05%, 10g/+/- 0.02%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
It is simple operation to start by closing heater cover.
By imbruing in glass fiber sheets, more accurate measurement is possible.

Ulasan Produk

Tidak ada ulasan