Heathrow Scientific Mini Stirrer

Sebelum PPN:
Rp7.399.900
Spesifikasi
MaterialHousing/ABS/Polycarbonate
Size (mm)183x132x47
Stirring capacity (L)1
Speed (rpm)200 to 2000
Power SupplyAC100 to 240 V 50/60 Hz 1.0 A (AC Adapter Included)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Strong magnetic force makes it difficult to detune.
It's small, doesn't make a lot of noise, and is easy to use in the lab.

Ulasan Produk

Tidak ada ulasan