HAYASHI-REPIC Microscope Supply

Sebelum PPN:
Rp21.999.900
Spesifikasi
Size (mm)110x120x110
Average Illuminance (lx)200,000
Dimming MethodContinuous dimming with front dimming volume
TypeLight Source Part (Hikaru white)
Color Temperature (Kelvin)6500
Package Size (mm)195x160x170
Power Consumption (W)10
Power Source AC (50/60Hz) (V)100 to 240 ±10%

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Since you can use the light guide as it is, it saves energy and has a long life.
Brightness equivalent to 75 watts of a halogen light source.

Ulasan Produk

Tidak ada ulasan