AS ONE Work Mat ESD

Sebelum PPN:
Rp4.199.900
Spesifikasi
Width x Length x Thickness (mm)450x295x8
Heat Resistance Temperature (°C)200
Package Size (mm)570x350x10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
- Has a slanted parts compartment, convenient for temporary storage of fine parts.
- It is possible to store a screwdriver or tweezers standing in the hole on the mat side.
- Can be used for soldering applications.

Ulasan Produk

Tidak ada ulasan