Heathrow Scientific Low Temperature PCR Rack 96 Wells

Sebelum PPN:
Rp4.099.900
Spesifikasi
Applicable Tube (ml)0.2
Size (mm)125x92x3.7
Operating Temperature (°C)up to -80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
The lid is a sliding type that can be used for both left and right operations.
When turned over, it becomes a stand.
Can also be used as a freezer on a table.

Ulasan Produk

Tidak ada ulasan