Honda Power Product Generator Inverter (Genset Inverter)

Sebelum PPN:
Rp44.999.900
Spesifikasi
Size (mm)262x365x524
AccessoriesPortable Cylinder (250g) x 3 pieces, Honda General-purpose Oil Can (1L)
TypeJN
FuelPortable Cylinder (250g) x 2 pieces
Rated Output (AC 100V) (50/60 Hz) (VA)900
Continuous Operating Time (hour)About 2.2 - 1.1 hours
Noise Value (Dba/Lwa)79 - 84

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
AC-powered by home-use butane canisters.
Eco-Throttle function optimizes speed of engine based on the power consumption of powered devices.
Parallel connecting code (sold separately) allows 2 units to be used together for combined output of 1800VA.

Ulasan Produk

Tidak ada ulasan