Delta Ohm Illuminance Brightness Irradiance Meter Data Logger

Sebelum PPN:
Rp41.999.900
Spesifikasi
Size (mm)90x40x180 (excluding projections)
Housing MaterialABS resin, rubber
AccessoriesAttache case, software DeltaLog9, USB cable
Power SupplyAC adapter (optional) or AA dry cell x 4 pieces (included for test)
InterfaceUSB
Package Size (mm)375x335x154

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Various measurements is possible by using different probes.
HD2102.
2K:Possible to save up to 38000 sets of measurement data, and output them to a printer and PC from USB port.

Ulasan Produk

Tidak ada ulasan