AS ONE Hot Plate Stirrer Analog

Sebelum PPN:
Rp9.599.900 - Rp39.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
- Precise temperature control is possible by PID temperature control system.
- Safety lamp equips at the front body, it lights on until the temperature of the top decreased to below 60.
- Plate is excel in heat resistance and chemical resistance.
- HSH-4A - 6A - 4D - 6D is capable of heating - stirring multiple solution at the same time, and can be adjusted individually with the rotational speed and the temperature.
It is possible to control the sample temperature directly by using the (optional) external temperature sensor.
- The adoption of microcomputer rotary speed feedback control, stable rotation from low speed to high speed can be obtained.
- Digital type can be set at 1 °C - 10rpm unit.

Ulasan Produk

Tidak ada ulasan