Horiba High Precision Radiation Thermometer Narrow Field Type

Sebelum PPN:
Rp10.999.900
Spesifikasi
Emissivity0.10 - 1.00 (0.01 steps)
Accuracy (°C)- 50 - 0/±(5% rdg + 1.5) or lower, 0.0 - 199.9/±1.0 or lower, 200 - 500/±(0.5% rdg + 0.5) or lower
Size (mm)40x170x36
Resolution (°C)-50 - 0/1, 0.0 - 199.9/0.1, 200 - 500/1
FunctionMaximum/minimum value display, Hold, Laser marker (2 points)
Reproducibility (°C)±1 or lower (-50 - 0 ), ±0.3 or lower (0.0 - 199.9), 1 or lower (200 - 500)
Distance factor (D:S)12.5:1
Measurement Range (°C)-50 to +500
Other Function, AccessoriesAuto power OFF
Package Size (mm)85x205x65
Power SupplyAAA dry cell x 4
Response Time (s)0.8 or less

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Excellent in stability of measurements and largely reducts drift, because it is adopted original structure which is strong in environmental temperature change.
Measuring temperature of circular area which regards 2 laser marker as dia.
(IT-545NH/N) .

Ulasan Produk

Tidak ada ulasan