Thermo Fisher Scientific Multiwell Plate U-Bottom with Lid (Pelat Mikro)

Sebelum PPN:
Rp7.599.900
Spesifikasi
MaterialMicroplate/PS (polystyrene) (surface/Nunclon Delta processing), Lid/PS (polystyrene)
Well Depth (mm)10.3
Capacity per 1 well (ml)317
Cultivation Area Per Well (cm²)0.36
Package Size (mm)180x445x260

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Excellent in cell adhesion and fecundity by Nunclon*TM*Delta processing.
It has outstanding optical transparency.
96 well plates are structured with crossing contamination prevention, by lid with rim, low eraporation design, and stacking.
By number display of each well, identification of well is easy under microscope observation.

Ulasan Produk

Tidak ada ulasan