GASTEC Mountable oxygen concentration indicator alarm

Sebelum PPN:
Rp18.999.900
Spesifikasi
Measurement Range (%)0.0 to 25.0%
Size (mm)48x37x105
Measurement PrincipleGalvani battery
Display MethodMinimum scale 0.1%
TypeBody
Power SupplyAAA size Alkali battery x 1 piece (test attachment)
Air Intake Methoddiffusion method
Alarm SystemBuzzer, LED lamp blinking, display lighting, vibration, automatic reset type
Explosion-Proof PerformanceIntrinsic Safety explosion-proof Structure Ex ia IIC T3Ga Pass Number
Indication accuracy± 0.5% (oxygen concentration)
Measurement Range Coverage (HIs)25.1 to 42.0%; over 42.0%
Other Functionsautomatic sensor check, automatic circuit operation check, battery exchange alarm, radio wave and static electricity failure countermeasure
Response Time 90% (s)'15 at 20°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details

Ulasan Produk

Tidak ada ulasan