AS ONE Moisture Trap

Sebelum PPN:
Rp7.199.900
Spesifikasi
Capacity (ml)36
Filleradsorbent / molecular sieve 13 X, display agent / Sorbsil (R) Chameleon (R)
Performance (ppb)< 20
Connection Tube (inch)1/8
Outer Diameter x Length (mm)38x328
Pressure Breakdown (MPa)0.88

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Prevents deterioration of stationary phase and extends service life of column.
Color of indicating agent gradually changes from orange to milky white as it absorbs moisture to indicate time of replacement.
Screens on both ends prevent fine particles from entering gas stream.

Ulasan Produk

Tidak ada ulasan