AS ONE moisture activity Measurement Instrument Measurement chisel (Alat Ukur Kelembaban)

Sebelum PPN:
Rp20.999.900
Spesifikasi
Measurement Precision± 0.03 Aw (0 to 0.9 Aw), ± 0.04 Aw (0 Not to 0.9 Aw)/When Sample and Ambient Temperature 25
Measuring MethodElectrostatic capacity Humidity Sensor
AccessoriesSample Cup 100 pieces (material PS), Replacement Filter 3 pieces, USB Cable 1 m (AW3 chisel)
TypeMeasurement chisel
Main Unit Size (mm)120x60x58
Measurement Range (Aw)0 to 1.00 Aw
Resolution (Aw)0.01 Aw

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Compact and simple design for desktop use.
It does not interfere with on-site measurement.
Easy operation to measure with one button after setting the sample cup.
(about 5 minutes) The display section and sample storage section are separated to improve stability and workability.
It is compact and convenient, and water activity can be measured in a wide range.

Ulasan Produk

Tidak ada ulasan